METRIC E-TYPE CLIP DIN6799 BARE 19.0 mm

490.190 - UNSPSC 31163202
0490190 005 50
METRIC E-TYPE CLIP DIN6799 BARE 19.0 mm METRIC E-TYPE CLIP DIN6799 BARE 19.0 mm
METRIC E-TYPE CLIP DIN6799 BARE 19.0 mm

Delivery

0 Review(s)

0
Units/package: 50
METRIC E-TYPE CLIP DIN6799 BARE 19.0 mm — 490.190
  • METRIC E-TYPE CLIP DIN6799 BARE 19.0 mm — 490.190
  • METRIC E-TYPE CLIP DIN6799 BARE 2.3 mm — 490.23
  • METRIC E-TYPE CLIP DIN6799 BARE 3.2 mm — 490.32
  • METRIC E-TYPE CLIP DIN6799 BARE 4.0 mm — 490.40
  • METRIC E-TYPE CLIP DIN6799 BARE 5.0 mm — 490.50
  • METRIC E-TYPE CLIP DIN6799 BARE 6.0 mm — 490.60
  • METRIC E-TYPE CLIP DIN6799 BARE 8.0 mm — 490.80

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Compatible Groove Diameter 19.0 mm
Material Steel
Finish Bare
Compatible Shaft Diameter Range 20.0 - 31.0 mm
Outer Diameter 37.6 mm
Thickness 1.75 mm
Compatible Groove Width 1.8 mm
Standards Met DIN 6799
EAN 4011231411745

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.